Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.013in L, Mori
Mfr # C40-1500-MORI
Zoro # G1683151
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.7930 in
- Flange to Knob Length 1.029 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40-1500-MORI
- Zoro # G1683151
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.7930 in |
Flange to Knob Length | 1.029 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Coolant Hole Dia. | 0.2750 in |
Shoulder Dia. | 1-1/4" |
Overall Length | 2.0100 in |
Neck Dia. | 0.5510 in |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 0.7480 in |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Flange Thickness | 0.2360 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Thread Standard | Class 3A UNC |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- CRESCENT Contractor Tool Bag, 20 in (CTB2010)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- STM 40 Taper Tool Lock (335275)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- JACOBS Chuck Key Holder (30253)
- Lyndex-Nikken Toolholder Accessories