Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 2.013in L,
Mfr # C40-1500(R)
Zoro # G1683160
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.7930 in
- Flange to Knob Length 1.029 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-1500(R)
- Zoro # G1683160
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.7930 in |
Flange to Knob Length | 1.029 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Coolant Hole Dia. | 0.2750 in |
Overall Length | 2.0100 in |
Shoulder Dia. | 0.511" |
Neck Dia. | 0.5510 in |
Knob Outside Dia. | 0.7480 in |
Angle Radius | 75 Degrees |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.2750 in |
Coolant Fed | Coolant Through |
Thread Standard | Class 3A UNC |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y592)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- WILLIAMS 1/2" Drive Socket Set (32904)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- WIDIA Hardware (CKEY)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- Lyndex-Nikken Toolholder Accessories