Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 1.888in L, STD
Mfr # C40-1500
Zoro # G1683179
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.7930 in
- Flange to Knob Length 1.029 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40-1500
- Zoro # G1683179
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.7930 in |
Flange to Knob Length | 1.029 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Shoulder Dia. | 0.511" |
Overall Length | 7/8 in |
Neck Dia. | 0.5510 in |
Coolant Hole Dia. | 0.2750 in |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 0.7480 in |
Details
Item | Retention Knob |
Angle | 75 Degrees |
Flange Thickness | 0.2750 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.7480 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- Lyndex-Nikken Toolholder Accessories