Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 1.693in L, 60deg
Mfr # B30-6000
Zoro # G1683958
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.433"
- Flange to Angle Length 0.7080 in
- Flange to Knob Length 0.905 in
- Angle 60 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B30-6000
- Zoro # G1683958
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.433" |
Flange to Angle Length | 0.7080 in |
Flange to Knob Length | 0.905 in |
Thread Size | M12 |
Taper Size | BT30 |
Shoulder Dia. | 0.492" |
Neck Dia. | 0.2750 in |
Overall Length | 1.6900 in |
Knob Outside Dia. | 0.4330 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 0.1960 in |
Coolant Fed | Non-Coolant Through |
Thread Standard | Class 4g6g Metric |
Thread Pitch | 1.75mm |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339 |
Standards | JIS 6339 |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 60 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.4330 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per JIS 6339
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0272)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- Lyndex-Nikken Toolholder Accessories