Shop All Toolholder Accessories
Lyndex-Nikken
Retention Knob-Pull Stud, 1.496in L, STD
Mfr # C40-STD
Zoro # G1683020
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.740"
- Flange to Angle Length 0.4330 in
- Flange to Knob Length 0.639 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40-STD
- Zoro # G1683020
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.740" |
Flange to Angle Length | 0.4330 in |
Flange to Knob Length | 0.639 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Neck Dia. | 0.5030 in |
Coolant Hole Dia. | 0.2750 in |
Shoulder Dia. | 0.511" |
Overall Length | 1.4900 in |
Knob Outside Dia. | 0.7400 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.1180 in |
Coolant Fed | Coolant Through |
Standards | ISO, JIS |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.7400 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- Lyndex-Nikken Toolholder Accessories