Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob/Pull Stud, 2.25in L, Coolant
Mfr # C40S-4500(H)
Zoro # G1683057
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40S-4500(H)
- Zoro # G1683057
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Overall Length | 2-1/4 in |
Neck Dia. | 0.3930 in |
Shoulder Dia. | 0.511" |
Coolant Hole Dia. | 0.1770 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | Yes |
Flange Thickness | 0.2360 in |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- GREENLEE 10 Piece SAE T-Shape Hex Key Set, 0254-40 (0254-40)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- Lyndex-Nikken Toolholder Accessories