Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 2.795in L, Mitsui
Mfr # C50-MITSUI
Zoro # G1682880
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.748"
- Flange to Angle Length 0.9050 in
- Flange to Knob Length 1.220 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C50-MITSUI
- Zoro # G1682880
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.748" |
Flange to Angle Length | 0.9050 in |
Flange to Knob Length | 1.220 in |
Thread Size | 5/8"-11 |
Taper Size | CAT50 |
Overall Length | 2.7900 in |
Shoulder Dia. | 4mm |
Neck Dia. | 0.7090 in |
Knob Outside Dia. | 0.9440 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | No |
Flange Thickness | 0.1960 in |
Coolant Fed | Non-Coolant Through |
Description
Retention Knob, Taper Size CAT50, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.9440 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- VORTEX 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (VO29838)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- Lyndex-Nikken Toolholder Accessories