Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 2.25inL, Clnt, 60deg
Mfr # C40-6000(H)
Zoro # G1683109
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 60 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-6000(H)
- Zoro # G1683109
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Coolant Hole Dia. | 0.1770 in |
Neck Dia. | 0.3930 in |
Overall Length | 2-1/4 in |
Shoulder Dia. | 0.511" |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Flange Thickness | 0.1240 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Thread Standard | Class 3A UNC |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x12 In (48-20-7474)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- MITUTOYO Magnetic Base (7033-10)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- Lyndex-Nikken Toolholder Accessories