Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 2.25in L, Coolant
Mfr # C40-9000(H)
Zoro # G1683075
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-9000(H)
- Zoro # G1683075
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Coolant Hole Dia. | 0.1770 in |
Shoulder Dia. | 0.511" |
Neck Dia. | 0.3930 in |
Overall Length | 2-1/4 in |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Flange Thickness | 0.1240 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- MIDWEST RAKE Cove Trowel, 7-1/2" L x 5-3/4" W, 3/4" Rad (47409)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- Lyndex-Nikken Toolholder Accessories