Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 2.25in L, Bal, 60deg
Mfr # C40-9000(B)
Zoro # G1683081
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-9000(B)
- Zoro # G1683081
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Neck Dia. | 0.3930 in |
Overall Length | 2-1/4 in |
Shoulder Dia. | 0.640" |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Flange Thickness | 0.1240 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Thread Standard | Class 3A UNC |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- CTA MANUFACTURING Drive Socket Extension 1/2" (CTA7312)
- VEGA Torx Tamper 30 Socket Bit x 1" - 3/8 Sq (228TT30SB)
- VESSEL Insert Bit 1/4" Hex, H2.5x25.4H, PK10 (B33H25254H)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- Lyndex-Nikken Toolholder Accessories