Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 2.25in L, Bal, 45deg
Mfr # C40-4500(B)
Zoro # G1683136
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-4500(B)
- Zoro # G1683136
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Neck Dia. | 0.3930 in |
Shoulder Dia. | 0.640" |
Overall Length | 2-1/4 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | No |
Flange Thickness | 0.1240 in |
Coolant Fed | Non-Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-18 Carbon Steel Hex Die (DWTSH1-3/8-18)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- Lyndex-Nikken Toolholder Accessories