Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 0.236in Flg, 90deg
Mfr # C40S-9000
Zoro # G1683039
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40S-9000
- Zoro # G1683039
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Shoulder Dia. | 0.511" |
Neck Dia. | 0.3930 in |
Overall Length | 2-1/4 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | No |
Flange Thickness | 0.2360 in |
Coolant Fed | Non-Coolant Through |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- RUKO Tungsten Carbide, Hole Saw, 3/4" (105019)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- Lyndex-Nikken Toolholder Accessories