Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 0.236in Flg, 60deg
Mfr # C40S-6000
Zoro # G1683048
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 60 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40S-6000
- Zoro # G1683048
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Overall Length | 2-1/4 in |
Shoulder Dia. | 0.511" |
Neck Dia. | 0.3930 in |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Flange Thickness | 0.2360 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | ISO, JIS |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Thread Standard | Class 3A UNC |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC ASST INTERNAL TOR (GP1234T)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-12' 6)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- Lyndex-Nikken Toolholder Accessories