Shop All Toolholder Accessories
Lyndex-Nikken
Reten Knob-Pull Stud, 0.124in Flg, 90deg
Mfr # C40-9000
Zoro # G1683090
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.265 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C40-9000
- Zoro # G1683090
- Country of Origin Japan
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.265 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Overall Length | 2-1/4 in |
Neck Dia. | 0.3930 in |
Shoulder Dia. | 0.511" |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | No |
Flange Thickness | 0.1240 in |
Coolant Fed | Non-Coolant Through |
Thread Standard | Class 3A UNC |
Features | Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS |
Standards | ISO, JIS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- Lyndex-Nikken Toolholder Accessories