Shop All Precision Measuring Tool Kits
Lyndex-Nikken
Point Finder, 6.96 in. L, Steel
Mfr # PF-2
Zoro # G0183709
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 1/4 in
- Overall Length 7 in
- Point Material Steel
- Stem Dia. 3.5 mm
- Measuring Directions X, Y and Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # PF-2
- Zoro # G0183709
- Country of Origin Japan
- Category Precision Measuring Tool Kits
Dimensions
Ball Diameter | 1/4 in |
Overall Length | 7 in |
Stem Dia. | 3.5 mm |
Tip Diameter | 0.25 in (Ball) |
Shank Diameter | 1 in |
Details
Item | Point Finder |
Point Material | Steel |
Measuring Directions | X, Y and Z |
Mounting Orientation | Straight Shank |
Repeatability | +/-0.00008 |
Stem Material | Steel |
Number of Pieces | 1 |
Features | Instant LED response |
Single or Double End | Single End |
Tip Shape | Ball |
Description
Point Finder, Ball Diameter 1/4 in, Number of Pieces 1, Single or Double End Single End, Tip Diameter 0.25 in (Ball), Tip Shape Ball, Features Instant LED response, Overall Length 7 in, Shank Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- TENG TOOLS Measuring Tool Set 3 Pieces in EVA Foam Organizational Too (TEDIMM)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- WESTWARD Precision Measuring Tool Kit, 2 Pc (2YNK4)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- MITUTOYO Measuring Tool Kit, 4pc (64PKA070C)
- WESTWARD Measuring Tool Kit, 3 Pc, Hardened Case (4KU85)
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- Lyndex-Nikken Precision Measuring Tool Kits