Shop All End Mill Holders
Lyndex-Nikken
Morse Taper Holder, R8, #3, 1.57in Dia.
Mfr # 840-003-2.56
Zoro # G0185669
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size R8
- Projection 2.56 in
- Nose Dia. 1.5700 in
- Coolant Fed Coolant Through
- Inside Taper #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 840-003-2.56
- Zoro # G0185669
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | R8 |
Nose Dia. | 1.5700 in |
Overall Length | 6 9/16 in |
Inside Taper Size | #3 |
Mount Taper Size | MT3 |
Shank Taper Size | R8 |
Bore Diameter | 0.94 in |
Shank Length | 2 29/32 in |
Details
Item | Drill Chuck Arbor |
Projection | 2.56 in |
Coolant Fed | Coolant Through |
Inside Taper | #3 |
Taper Style | Morse |
Taper Type | Morse |
Inside Taper Type | Morse |
Quick Change | Yes |
Shank Taper Type | Bridgeport |
Coolant Supply | Non-Coolant Through |
Product Type | Drill Chuck Arbor |
Mount Taper Type | Morse |
Description
Drill Chuck Arbor, Taper Size R8, Inside Taper Size #3, Projection 2.56 in, Coolant Fed Coolant Through, Nose Dia. 1.5700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-28 NF (8123)
- KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive (13465M-15)
- WESTWARD 13-Piece Hex Key Set, SAE L-Shape, Black Oxide, Plastic Holder (2CYC6)
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- Lyndex-Nikken Milling & Drilling Toolholders