Shop All End Mill Holders
Lyndex-Nikken
Morse Taper Holder, R8, #2, 1.25in Dia.
Mfr # 840-002-0.44
Zoro # G0185678
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size R8
- Projection 0.44 in
- Nose Dia. 1-1/4 in
- Coolant Fed Coolant Through
- Taper Style Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 840-002-0.44
- Zoro # G0185678
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | R8 |
Nose Dia. | 1-1/4 in |
Overall Length | 4 7/16 in |
Inside Taper Size | #2 |
Mount Taper Size | MT2 |
Shank Taper Size | R8 |
Bore Diameter | 0.7 in |
Shank Length | 2 29/32 in |
Details
Item | Drill Chuck Arbor |
Projection | 0.44 in |
Coolant Fed | Coolant Through |
Taper Style | Morse |
Inside Taper | #2 |
Quick Change | Yes |
Taper Type | Morse |
Inside Taper Type | Morse |
Shank Taper Type | Bridgeport |
Product Type | Drill Chuck Arbor |
Mount Taper Type | Morse |
Coolant Supply | Non-Coolant Through |
Description
Drill Chuck Arbor, Taper Size R8, Inside Taper Size #2, Projection 0.44 in, Coolant Fed Coolant Through, Nose Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 3.5 lb Single Bit Axe 35 in. Wood Handle (32731)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- Lyndex-Nikken Milling & Drilling Toolholders