Shop All End Mill Holders
Lyndex-Nikken
Morse Taper Holder, BT50, #3, 1.57in Dia.
Mfr # B5004-0003-1.75
Zoro # G0185221
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 1.75 in
- Coolant Fed Coolant Through
- Inside Taper #3
- Taper Style Morse
- Taper Type Morse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B5004-0003-1.75
- Zoro # G0185221
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | BT50 |
Nose Dia. | 1.5700 in |
Inside Taper Size | #3 |
Mount Taper Size | BT50 |
Shank Taper Size | BT50 |
Details
Item | Taper Shank Tool Holder |
Projection | 1.75 in |
Coolant Fed | Coolant Through |
Inside Taper | #3 |
Taper Style | Morse |
Taper Type | Morse |
Inside Taper Type | Morse |
Quick Change | Yes |
Shank Taper Type | Morse |
Coolant Supply | Coolant Through |
Product Type | Drill Chuck Arbor |
Mount Taper Type | Morse |
Description
Taper Shank Tool Holder, Taper Size BT50, Inside Taper Size #3, Projection 1.75 in, Coolant Fed Coolant Through, Nose Dia. 1.5700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- RUKO Arbor Holder, A 4 (106204)
- Lyndex-Nikken Milling & Drilling Toolholders