Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, HSK63, 5.12in Proj
Mfr # HSK63A-C1-130
Zoro # G0539029
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 130.00mm
- Nose Dia. 2.3600 in
- Coolant Fed Coolant Through
- Bore Depth 2.3200 in to 3.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-C1-130
- Zoro # G0539029
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 2.3600 in |
Bore Depth | 2.3200 in to 3.1500 in |
Hole Dia. | 1 in |
Details
Item | Milling Chuck |
Projection | 130.00mm |
Coolant Fed | Coolant Through |
Collet Series | KM1 |
Coolant Through | Yes |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Clamping Range | 1/8 in to 1 in |
TIR Max. | Less Than 0.0002 in |
Description
Milling Chuck, Taper Size HSK63A, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 130.00mm, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-11)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SSD)
- AIRCAT .5 Hp 3" Flex Head Cut-Off Tool (6530)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- GS TOOLING CAT40 1 x 6 Dual Contact End Mill Holder (521058)
- Lyndex-Nikken Milling & Drilling Toolholders