Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, CAT50, Nose 2.717in
Mfr # CAT50-C32-165U
Zoro # G0540885
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 165.00mm
- Nose Dia. 2.7100 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 4.1300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C32-165U
- Zoro # G0540885
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 4.1300 in |
Hole Dia. | 32mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Collet Series | KM32 |
Coolant Through | Yes |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
TIR Max. | Less Than 0.0002 in |
Clamping Range | 6.00mm to 32.00mm |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 32mm, Nose Dia. 2.7100 in, Collet Series KM32, Projection 165.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 6.00mm to 32.00mm, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- URREA Curved tip pry bar 17" (BLC17)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- KIPP Gear Levers, Style A, metric (K0179.1214X160)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LISLE Locking Tool Holder 24" (49490)
- Lyndex-Nikken Milling & Drilling Toolholders