Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, CAT50, 5.31in Proj
Mfr # CAT50-C1.1/4-135U
Zoro # G0541016
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 135.00mm
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 4.1300 in
- Coolant Through Yes
- Hole Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C1.1/4-135U
- Zoro # G0541016
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 4.1300 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 135.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Collet Series | KM1.1/4 |
TIR Max. | Less Than 0.0002 in |
Clamping Range | 3/16 in to 1-1/4 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 135.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA IGNITION MODULE ASSY, K970 (594729602)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- MILWAUKEE TOOL SDS+ Vacuum Bit 9/16" x 9-1/2" x 14" (48-20-2110)
- MILWAUKEE TOOL Pliers 6-in-1 w/Long and Linemans Pliers (48-22-3079, 48-22-6101, 48-22-6100)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- Lyndex-Nikken End Mill Holders