Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, CAT50, 4.13in Proj
Mfr # CAT50-C1-105U
Zoro # G0540970
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 105.00mm
- Coolant Fed Coolant Through
- Bore Depth 2.3200 in to 3.1500 in
- Hole Dia. 1 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C1-105U
- Zoro # G0540970
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.3600 in |
Bore Depth | 2.3200 in to 3.1500 in |
Hole Dia. | 1 in |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Collet Series | KM1 |
Clamping Range | 1/8 in to 1 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
TIR Max. | Less Than 0.0002 in |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 105.00mm, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- Lyndex-Nikken Milling & Drilling Toolholders