Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, CAT50, 3.54in Proj
Mfr # CAT50-C1.1/4-90U
Zoro # G0540989
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 90.00mm
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 4.1300 in
- Collet Series KM1.1/4
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C1.1/4-90U
- Zoro # G0540989
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 4.1300 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Collet Series | KM1.1/4 |
Coolant Through | Yes |
Clamping Range | 3/16 in to 1-1/4 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
TIR Max. | Less Than 0.0002 in |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 90.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T121GF 30TPI BIM TShank Jigsaw Blade, PK3 (T121GF3)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #34 (C15911)
- MILWAUKEE TOOL 5PC Carbide Teeth Sawzall Blade Set (49-22-5505)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- Lyndex-Nikken End Mill Holders