Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, CAT40, Proj 4.13in
Mfr # CAT40-C1.1/4SL-105U
Zoro # G0541585
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Projection 105.00mm
- Nose Dia. 2.7100 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 3.5400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-C1.1/4SL-105U
- Zoro # G0541585
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 3.5400 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Collet Series | KM1.1/4 |
Coolant Through | Yes |
Clamping Range | 3/16 in to 1-1/4 in |
TIR Max. | Less Than 0.0002 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Description
Milling Chuck, Taper Size CAT40, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 105.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 3.5400 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- Lyndex-Nikken End Mill Holders