Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, 4.13in Proj
Mfr # CAT50-C32-105U
Zoro # G0540891
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 105.00mm
- Nose Dia. 2.7100 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 4.1300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C32-105U
- Zoro # G0540891
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 4.1300 in |
Hole Dia. | 32mm |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Collet Series | KM32 |
Coolant Through | Yes |
Clamping Range | 6.00mm to 32.00mm |
TIR Max. | Less Than 0.0002 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 32mm, Nose Dia. 2.7100 in, Collet Series KM32, Projection 105.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 6.00mm to 32.00mm, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- GEARWRENCH 6 Piece 1/4" Drive 6 Point Standard Universal Impact SAE Socket Set (84904)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 CHECK NUTBLK (MT608)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- Lyndex-Nikken Milling & Drilling Toolholders