Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, 2.530 to 4.134in.
Mfr # CAT50-C1.1/4-105U
Zoro # G0541031
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 105.00mm
- Nose Dia. 2.7100 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 4.1300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C1.1/4-105U
- Zoro # G0541031
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.7100 in |
Bore Depth | 2.5300 in to 4.1300 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Collet Series | KM1.1/4 |
TIR Max. | Less Than 0.0002 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Clamping Range | 3/16 in to 1-1/4 in |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 105.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- PROTO 1 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J10033M)
- ESTWING 2-3/4" Wide Electrician's Chisel (42510)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- Lyndex-Nikken Milling & Drilling Toolholders