Shop All End Mill Holders
Lyndex-Nikken
Milling Chuck Holder, 2.080 to 3.150in.
Mfr # CAT50-C3/4-105U
Zoro # G0540937
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 105.00mm
- Coolant Fed Coolant Through
- Bore Depth 2.0800 in to 3.1500 in
- Coolant Through Yes
- Hole Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-C3/4-105U
- Zoro # G0540937
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2.0400 in |
Bore Depth | 2.0800 in to 3.1500 in |
Hole Dia. | 3/4 in |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Collet Series | KM3/4 |
TIR Max. | Less Than 0.0002 in |
Clamping Range | 1/8 in to 3/4 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 105.00mm, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc (DSP2950-S12)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- RIDGID Spring, Compression (65447)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- Lyndex-Nikken End Mill Holders