Shop All Drill Chucks
Lyndex-Nikken
Keyless Drill Chuck 0.500" Cap., NMTB40 Mount Size, Steel
Mfr # NMTB40-NPU13-86
Zoro # G0183727
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # NMTB40-NPU13-86
- Zoro # G0183727
- Country of Origin Japan
- Category Drill Chucks
Dimensions
Mounting Size | NMTB40 |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.500" |
Capacity Min. | 0.094" |
Key Number | NPU13 |
Mounting Type | NMTB40 |
Min. Drill Capacity | 3/32 in |
Features | Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage |
Material - Machining | High Speed Steel |
Keying | Keyless |
Max. Drill Capacity | 1/2 in |
Description
Drill Chuck, NMTB, Mounting Size NMTB40, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- HOUGEN 1-1/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18234)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- MAYHEW â„¢ Stud Extractor for 3/8 in. Impact Wrench (29895)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-105U)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel (CAT50-NPU13-90U)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., BT30 Mounting Size, Steel (BT30-NPU13-95)
- JACOBS 14N Ball Bearing Super Chuck 1/2" (JCM30221)
- CENTURY DRILL & TOOL KR CHUCK KEY 11/32 IN PILOT (64508)
- Lyndex-Nikken Collets, Chucks & Accessories