Shop All Drill Chucks
Lyndex-Nikken
Keyless Drill Chuck 0.500" Cap., BT50 Mounting Size, Steel
Mfr # BT50-NPU13-90
Zoro # G0185081
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT50-NPU13-90
- Zoro # G0185081
- Country of Origin Japan
- Category Drill Chucks
Dimensions
Mounting Size | BT50 |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.500" |
Capacity Min. | 0.094" |
Mounting Type | BT50 |
Key Number | NPU13 |
Features | Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage |
Max. Drill Capacity | 1/2 in |
Min. Drill Capacity | 3/32 in |
Material - Machining | High Speed Steel |
Keying | Keyless |
Description
Drill Chuck, BT, Mounting Size BT50, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER LG DIA 11 PC SET (BL11091)
- BULLY TOOLS FLOOR SCRAPER 6"" BLADE (91300)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel (CAT50-NPU13-90U)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., NMTB40 Mount Size, Steel (NMTB40-NPU13-86)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., BT30 Mounting Size, Steel (BT30-NPU13-95)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-105U)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- Lyndex-Nikken Collets, Chucks & Accessories