Shop All End Mill Holders
Lyndex-Nikken
Jacobs Taper Holdr, NMTB30, #3, 0.812in Dia
Mfr # N3003-0003-0.55
Zoro # G0184086
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size NMTB30
- For Use With Erickson QC Spindle
- Projection 35/64 in
- Nose Dia. 0.8100 in
- Taper Style Jacobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3003-0003-0.55
- Zoro # G0184086
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | NMTB30 |
Nose Dia. | 0.8100 in |
Inside Taper Size | #3 |
Details
Item | Taper Shank Tool Holder |
For Use With | Erickson QC Spindle |
Projection | 35/64 in |
Taper Style | Jacobs |
Inside Taper | #3 |
Taper Type | Jacobs |
Inside Taper Type | Jacobs |
Description
Taper Shank Tool Holder, Taper Size NMTB30, Inside Taper Size #3, Projection 35/64 in, Nose Dia. 0.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR39)
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- Lyndex-Nikken Milling & Drilling Toolholders