Shop All End Mill Holders
Lyndex-Nikken
Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia
Mfr # N3003-0002-0.59
Zoro # G0184095
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size NMTB30
- For Use With Erickson QC Spindle
- Projection 19/32 in
- Taper Style Jacobs
- Inside Taper #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3003-0002-0.59
- Zoro # G0184095
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | NMTB30 |
Nose Dia. | 9/16 in |
Inside Taper Size | #2 |
Details
Item | Taper Shank Tool Holder |
For Use With | Erickson QC Spindle |
Projection | 19/32 in |
Taper Style | Jacobs |
Inside Taper | #2 |
Taper Type | Jacobs |
Inside Taper Type | Jacobs |
Description
Taper Shank Tool Holder, Taper Size NMTB30, Inside Taper Size #2, Projection 19/32 in, Nose Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- Lyndex-Nikken Milling & Drilling Toolholders