Shop All End Mill Holders
Lyndex-Nikken
Jacobs Taper Holder, CAT40, #3, 0.812in Dia
Mfr # C4003-0003-1.58
Zoro # G0184978
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 1.5800 in
- Nose Dia. 0.8100 in
- Inside Taper #3
- Taper Style Jacobs
- Taper Type Jacobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4003-0003-1.58
- Zoro # G0184978
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 0.8100 in |
Inside Taper Size | #3 |
Details
Item | Taper Shank Tool Holder |
Projection | 1.5800 in |
Inside Taper | #3 |
Taper Style | Jacobs |
Taper Type | Jacobs |
Inside Taper Type | Jacobs |
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #3, Projection 1.5800 in, Nose Dia. 0.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- PROTO 3/8" Drive Bit Socket Set, Torx, 8 pcs (J5239C)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- RHINO Panel Post Grabber (071041)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- GS TOOLING BT30 12 x 236 Direct Coolant End Mill Holder (522224)
- Lyndex-Nikken End Mill Holders