Shop All End Mill Holders
Lyndex-Nikken
HS Mllng Chuck Holder, HSK63, 5.12in Proj
Mfr # HSK63A-C1.1/4-130G
Zoro # G0539056
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 130.00mm
- Nose Dia. 2.6700 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 2.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-C1.1/4-130G
- Zoro # G0539056
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 2.6700 in |
Bore Depth | 2.5300 in to 2.7500 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 130.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Collet Series | KM1.1/4 |
TIR Max. | Less Than 0.0002 in |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Clamping Range | 3/16 in to 1-1/4 in |
Description
Milling Chuck, Taper Size HSK63A, Hole Dia. 1-1/4 in, Nose Dia. 2.6700 in, Collet Series KM1.1/4, Projection 130.00mm, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 2.7500 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- PROTO PLIER RETAINNG RING - INTERNAL 5-3/8" (POJ390)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- RIDGID Cable, S2 1/4 X 25' W/Funnel (50652)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- Lyndex-Nikken Milling & Drilling Toolholders