Shop All End Mill Holders
Lyndex-Nikken
HS Mllng Chck Holder, HSK100, Nose 1.890in
Mfr # HSK100A-C3/4-135G
Zoro # G0539467
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 3.149 in
- Coolant Fed Coolant Through
- Bore Depth 2.0800 in to 3.1500 in
- Collet Series KM3/4
- Hole Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-C3/4-135G
- Zoro # G0539467
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Taper Size | H63 |
Nose Dia. | 1.8900 in |
Bore Depth | 2.0800 in to 3.1500 in |
Hole Dia. | 3/4 in |
Nose Diameter | 2.05 in |
Details
Item | Milling Chuck |
Projection | 3.149 in |
Coolant Fed | Coolant Through |
Collet Series | KM3/4 |
Coolant Through | Yes |
Features | 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity |
Clamping Range | 1/8 in to 3/4 in |
TIR Max. | Less Than 0.0002 in |
Compatible Spanner Wrench Manufacturer Model Number | 9CKR; 9HC22; CCKL20 |
Compatible Reducing Sleeve | CCK3/4; CCNK3/4; KM3/4 |
Measurement System | Inch |
Material | Molybdenum 4340 |
Coolant Supply | Coolant Through |
Product Type | Milling Chuck |
T.I.R. Tolerance | 0.0002 in |
Speed - Maximum | 8,000 RPM |
Includes Spanner Wrench | Spanner Wrench Not Included |
Description
Milling Chuck, Taper Size H63, Hole Dia. 3/4 in, Nose Dia. 1.8900 in, Collet Series KM3/4, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62805BPTECH)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7 mm L.52 mm (02050007)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #36 (C18089)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- Lyndex-Nikken Milling & Drilling Toolholders