Shop All Collets
Lyndex-Nikken
ER Tappng Collet, ER20, 0.255x0.191in, CLNT
Mfr # ET20-255(C)
Zoro # G0540359
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Coolant Through Yes
- Tap Size #14, 1/4", M6, M6.5
- For Use With ER Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # ET20-255(C)
- Zoro # G0540359
- Country of Origin Japan
- Category Collets
Dimensions
Size | 0.255" x 0.191" |
Tap Size | #14, 1/4", M6, M6.5 |
Clamping Hole Length | 25.00mm |
Max. Body Dia. | 0.2550 in |
Details
Item | Collet |
Collet Series | ER20 |
Coolant Through | Yes |
For Use With | ER Collet Chucks |
Coolant Fed | Coolant Through |
Face Shape | Round |
Features | ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER Tap |
Number of Slots | 8 |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cutter (64301003010)
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- LYNDEX-NIKKEN Straight Collet, KM32, 25mm (KM32-25)
- Lyndex-Nikken Collets