Shop All Collets
Lyndex-Nikken
ER Tapping Collet, ER32, 0.562x0.421in
Mfr # ET32-562
Zoro # G0539887
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collet Chucks
- Coolant Through No
- Tap Size 1/4" NPT
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # ET32-562
- Zoro # G0539887
- Country of Origin Japan
- Category Collets
Dimensions
Size | 0.562" x 0.421" |
Tap Size | 1/4" NPT |
Clamping Hole Length | 18.00mm |
Max. Body Dia. | 0.5620 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | ER Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Features | ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Measurement System | Fractional Inch |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1875)
- DRILL AMERICA 1-1/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1-1/4)
- GREENLEE Valve Unit-Release 767 (24520)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- Lyndex-Nikken Collets