Shop All Collets
Lyndex-Nikken
ER Tapping Collet, ER32, 0.381x0.286in
Mfr # ET32-381
Zoro # G0539975
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Tap Size 3/8", M10
- Coolant Through No
- For Use With ER Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # ET32-381
- Zoro # G0539975
- Country of Origin Japan
- Category Collets
Dimensions
Size | 0.381" x 0.286" |
Tap Size | 3/8", M10 |
Clamping Hole Length | 20mm |
Max. Body Dia. | 0.3810 in |
Details
Item | Collet |
Collet Series | ER32 |
Coolant Through | No |
For Use With | ER Collet Chucks |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
Face Shape | Round |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Features | ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.332 (300A Q)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, VC13, 12mm (VCK13-12)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- ERICKSON COLLET ER 32 4 (32ER040M)
- Lyndex-Nikken Collets