Shop All Collets
Lyndex-Nikken
ER Tapping Collet, ER20, 0.255x0.191in
Mfr # ET20-255
Zoro # G0540368
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collet Chucks
- Tap Size #14, 1/4", M6, M6.5
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # ET20-255
- Zoro # G0540368
- Country of Origin Japan
- Category Collets
Dimensions
Size | 0.255" x 0.191" |
Tap Size | #14, 1/4", M6, M6.5 |
Clamping Hole Length | 20mm |
Max. Body Dia. | 0.2550 in |
Details
Item | Collet |
Collet Series | ER20 |
For Use With | ER Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ER Tap |
Features | ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications |
Face Shape | Round |
Number of Slots | 8 |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Zircon 259704 Pro25 Stud Sensor with Picture Hanging Kit (259704)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- SUPERCUT 150-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448955)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- TECHNIKS ER Coolant Collets (04545-1/4)
- Lyndex-Nikken Collets, Chucks & Accessories