Shop All Collets
Lyndex-Nikken
ER Collet Brass, 5C
Mfr # 560-001B
Zoro # G2053549
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 560-001B
- Zoro # G2053549
- Country of Origin India
- Category Collets
Dimensions
Internal Thread Size | 1.0410"-24 |
Head Dia. | 1.4850 in |
Overall Length | 3.2700 in |
Max. Bore Dia. | 1-1/8 in |
Pilot Hole Dia. | 1/16 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | 5C |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
Taper Angle | 20 Degrees |
Face Shape | Round |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 18 in. Pry Bar 1 pk (DB18X)
- DRILL AMERICA 21/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/64)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (8972)
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- Lyndex-Nikken Collets, Chucks & Accessories