Shop All Collets
Lyndex-Nikken
ER Collet, 16C
Mfr # 166-001S
Zoro # G2055895
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 166-001S
- Zoro # G2055895
- Country of Origin India
- Category Collets
Dimensions
Max. Bore Dia. | 1.8900 in |
Pilot Hole Dia. | 1/16 in |
Max. Size | Hex 1-3/16 in, Round 1-5/8 in, Square 1-3/8 in |
Internal Thread Size | 1-11/16"-20 |
Overall Length | 4.3100 in |
Head Dia. | 2.2600 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
External Thread Direction | Right Hand |
Face Shape | Machinable |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Collet Type | 16C Emergency |
Internal Thread Direction | Right Hand |
Description
Collet, 16C, Machinable, Max. Size Hex 1-3/16 in, Round 1-5/8 in, Square 1-3/8 in, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- MAKITA 3/8" Drill (6408K)
- LYNDEX-NIKKEN Collet Chuck Extension, 300DA (030-EXT-500S)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- LYNDEX-NIKKEN Collet, ER40, 1/4in (E40-016)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- Lyndex-Nikken Collets, Chucks & Accessories