Shop All Tap Holders
Lyndex-Nikken
Coolant Through Tap Holder, #3, 9.66in L.
Mfr # HSK100A-TC1375-9.66C
Zoro # G2047151
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 9.66 in
- Tooling Size HSK100A
- For Use With Tap Collets
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-TC1375-9.66C
- Zoro # G2047151
- Country of Origin Multiple
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 9.66 in |
Tooling Size | HSK100A |
Sleeve Dia. | 2.92 in |
Details
Item | Coolant Through Tap Holder |
For Use With | Tap Collets |
Construction | Steel |
Description
Coolant Through Tap Holder, Tap Size #3, Tooling Size HSK100A, Overall Length 9.66 in, Sleeve Dia. 2.92 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN18)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/8" - AT5538 (AT5538)
- GS TOOLING 1 x 555 2 Straight Shank TensionCompression Tap Holder (534512)
- HHIP 1/2" R8 End Mill Holder (3900-0103)
- Lyndex-Nikken Tap Holders