Shop All Tap Holders
Lyndex-Nikken
Coolant Through Tap Holder, #2, 6.38in L.
Mfr # HSK63A-TC0875-6.38C
Zoro # G2047081
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 6.38 in
- Tooling Size HSK63A
- For Use With Tap Collets
- Sleeve Dia. 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-TC0875-6.38C
- Zoro # G2047081
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 6.38 in |
Tooling Size | HSK63A |
Sleeve Dia. | 2.21 in |
Details
Item | Coolant Through Tap Holder |
For Use With | Tap Collets |
Construction | Steel |
Description
Coolant Through Tap Holder, Tap Size #2, Tooling Size HSK63A, Overall Length 6.38 in, Sleeve Dia. 2.21 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Hex Die (DWTHSHEX5811)
- HHIP AXA-2 Turning, Boring & Facing Holder 3/16-1/2" 250-102 (3900-5912) (3900-5912)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETAINING RING PLIERS (KH3483)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- REGAL CUTTING TOOLS Drill and Tap, #8-32 NC, HSG, 2FL, CT and D (007512AS)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch #12 Machine Screw - AT5502 (AT5502)
- Lyndex-Nikken Tap Holders