Shop All Tap Holders
Lyndex-Nikken
Coolant Through Tap Holder, #1, 3.98in L.
Mfr # HSK63A-TC0562-3.98C
Zoro # G2047090
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.98 in
- Sleeve Dia. 1.57 in
- Construction Steel
- Tooling Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # HSK63A-TC0562-3.98C
- Zoro # G2047090
- Country of Origin Multiple
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.98 in |
Sleeve Dia. | 1.57 in |
Tooling Size | HSK63A |
Shank Length | 3 63/64 in |
Details
Item | Coolant Through Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Coolant Supply | Coolant Through |
Description
Coolant Through Tap Holder, Tap Size #1, Tooling Size HSK63A, Overall Length 3.98 In., Sleeve Dia. 1.57 In., Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- HHIP MT3 1/2" Morse Taper End Mill Holder-Drawbar End (3900-0129)
- GS TOOLING 1 x 146 1 Rigid Tap Holder With Weldon Shank (534540)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- STM 1 x 250 2 Straight Shank Rigid Tap Holder (339125)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- Lyndex-Nikken Tap Holders