Shop All Collets
Lyndex-Nikken
Coolant Collet, ER40, 5/8in
Mfr # E40-040(C)
Zoro # G2048210
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.625" to 0.609"
- Coolant Through Yes
- For Use With Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E40-040(C)
- Zoro # G2048210
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/8" |
Max. Body Dia. | 5/8 in |
Overall Length | 46.00mm |
Min. Size | 0.6090 in |
Head Dia. | 41.20mm |
Max. Bore Dia. | 31.20mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.625" to 0.609" |
Coolant Through | Yes |
For Use With | Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Description
Collet, ER40, Round, Overall Length 46.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shear Blade Set (191383-0)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (43906)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- Lyndex-Nikken Collets