Shop All Collets
Lyndex-Nikken
Coolant Collet, ER25, 5/8in
Mfr # E25-040(C)
Zoro # G2049839
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.625" to 0.609"
- For Use With Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E25-040(C)
- Zoro # G2049839
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/8" |
Max. Bore Dia. | 18.50mm |
Max. Body Dia. | 5/8 in |
Min. Size | 0.6090 in |
Overall Length | 35.00mm |
Head Dia. | 26.20mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.625" to 0.609" |
For Use With | Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Number of Slots | 8 |
Collet Type | ER |
Face Shape | Round |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Description
Collet, ER25, Round, Overall Length 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Edger/Gro, 6"x8" 1/2"R 1/4"Bit (CC1046-01)
- DEWALT Stacked Dado Sets (DW7670)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- BAUSCH + LOMB 10X Watchmakers Loupe (81-41-70)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Tapping Collet, #1, M5 Tap Sz, 5.60x4.50in (SE1-5.6X4.5)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- YG-1 TOOL CO Er16 Collet (160104)
- Lyndex-Nikken Collets