Shop All Collets
Lyndex-Nikken
Coolant Collet, ER25, 3/8in
Mfr # E25-024(C)
Zoro # G2050076
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.375" to 0.359"
- Coolant Through Yes
- For Use With Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E25-024(C)
- Zoro # G2050076
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/8" |
Overall Length | 35.00mm |
Max. Bore Dia. | 18.50mm |
Max. Body Dia. | 3/8 in |
Head Dia. | 26.20mm |
Min. Size | 0.3590 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.375" to 0.359" |
Coolant Through | Yes |
For Use With | Collet Chucks |
Coolant Fed | Coolant Through |
Face Shape | Round |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Taper Angle | 16 Degrees |
Collet Type | ER |
Number of Slots | 8 |
Description
Collet, ER25, Round, Overall Length 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- CAPRI TOOLS Torque Screwdriver Set, 10 to 50 in.-lb. (CP21075)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- HHIP MT2 3/16" Round Collet (3900-0839)
- Lyndex-Nikken Collets, Chucks & Accessories