Shop All Collets
Lyndex-Nikken
Coolant Collet, ER20, 9mm
Mfr # E20-354(C)
Zoro # G2050426
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
- Taper Angle 16 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E20-354(C)
- Zoro # G2050426
- Country of Origin Japan
- Category Collets
Dimensions
Size | 9.00mm |
Max. Body Dia. | 9.00mm |
Overall Length | 31.00mm |
Head Dia. | 21.20mm |
Min. Size | 0.3350 in |
Max. Bore Dia. | 14.50mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.354" to 0.335" |
For Use With | Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Taper Angle | 16 Degrees |
Number of Slots | 4 |
Face Shape | Round |
Measurement System | Metric |
Collet Type | ER |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER20, Round, Overall Length 31.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48548)
- J.W. WINCO DIN468-100-V12-F Square Crank Handle (12QC07/F)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- HHIP 1/8 To 3/4 X 8ths 6 Piece ER-32 Collet Set (3900-5166)
- Lyndex-Nikken Collets, Chucks & Accessories