Shop All Collets
Lyndex-Nikken
Coolant Collet, ER16, 3mm
Mfr # E16-118(C)
Zoro # G2051257
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.118" to 0.114"
- Coolant Through Yes
- For Use With Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E16-118(C)
- Zoro # G2051257
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3.00mm |
Overall Length | 27.00mm |
Max. Body Dia. | 3.00mm |
Head Dia. | 17.20mm |
Max. Bore Dia. | 11.30mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.118" to 0.114" |
Coolant Through | Yes |
For Use With | Collet Chucks |
Coolant Fed | Coolant Through |
Taper Angle | 16 Degrees |
Face Shape | Round |
Measurement System | Metric |
Number of Slots | 8 |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Description
Collet, ER16, Round, Overall Length 27.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud-Draw 1/2-20X4.75 (60117)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30734P)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- STM 34 R8 Collet (325260)
- Lyndex-Nikken Collets, Chucks & Accessories