Shop All Collets
Lyndex-Nikken
Coolant Collet, 100TG, 1in
Mfr # 100-064(C)
Zoro # G2057295
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0" to 1/64"
- Coolant Through Yes
- For Use With Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 100-064(C)
- Zoro # G2057295
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1" |
Max. Body Dia. | 1 in |
Max. Bore Dia. | 1.1210 in |
Head Dia. | 1.2780 in |
Overall Length | 2.3860 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0" to 1/64" |
Coolant Through | Yes |
For Use With | Collet Chucks |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | TG |
Taper Angle | 8 Degrees |
Compatible with Product Type | TG Collet Chucks |
Number of Slots | 4 |
Description
Collet, TG100, Round, Overall Length 2.3860 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m7 x 1 (DWTB7X1)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- LYNDEX-NIKKEN ER Collet, 16C (166-001S)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, R8, 3/4in (800-048)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- GS TOOLING 22mm OZ25 Collet (336542)
- Lyndex-Nikken Collets