Shop All Collets
Lyndex-Nikken
Collet, VC6, 1/4in
Mfr # VCK6-1/4
Zoro # G2045815
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- Range Exact Size
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # VCK6-1/4
- Zoro # G2045815
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Min. Size | 1/4 in |
Overall Length | 1-9/16 in |
Details
Item | Collet |
Collet Series | VC6 |
Range | Exact Size |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | VC6 |
Number of Slots | 6 |
Face Shape | Round |
Compatible with Product Type | VC6 Collet Chucks |
Measurement System | Fractional Inch |
Description
Collet, VC6, Round, Overall Length 1-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- XCELITE Precision Screwdriver Set, Torx(R), 7 pcs (99XTD7N)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- LYNDEX-NIKKEN Collet, 5C, 7/64in (500-007)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- HHIP ER-11 1/8" Spring Collet (3900-5145)
- Lyndex-Nikken Collets, Chucks & Accessories